Masterflex® L/S® Digital Precision Modular Drive with Remote I/O and Benchtop Controller, 1 to 100 rpm; 90 to 260 VAC
Catalog # MFLX07557-10
Supplier: Avantor Fluid Handling
CE Compliant
2 year warranty
Specifications
See all product configurations- Catalog No:
- MFLX07557-10
- MFLX07557-10-UK
- MFLX07557-00-UK
- MFLX07557-10-DK
- MFLX07557-00-DK
- MFLX07557-10-AU
- MFLX07557-00-EU
- MFLX07557-10-IL
- MFLX07557-10-EU
- MFLX07557-10-CH
- MFLX07557-00-CH
- MFLX07557-00
- MFLX07557-00-IN
- MFLX07557-00-IL
- MFLX07557-00-AU
- MFLX07557-10-IN
- MFLX07557-10-IT
- MFLX07557-00-IT
- Model:
- 07557-10
- 07557-10
- 07557-00
- 07557-10
- 07557-00
- 07557-10
- 07557-00
- 07557-10
- 07557-10
- 07557-10
- 07557-00
- 07557-00
- 07557-00
- 07557-00
- 07557-00
- 07557-10
- 07557-10
- 07557-00
- Cloud connected:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- Controller height:
- 140 mm (5.5")
- 140 mm (5.5")
- 140 mm (5.5")
- 140 mm (5.5")
- 140 mm (5.5")
- 140 mm (5.5")
- 140 mm (5.5")
- 140 mm (5.5")
- 140 mm (5.5")
- 140 mm (5.5")
- 140 mm (5.5")
- 140 mm (5.5")
- 140 mm (5.5")
- 140 mm (5.5")
- 140 mm (5.5")
- 140 mm (5.5")
- 140 mm (5.5")
- 140 mm (5.5")
- Controller IP rating:
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- Controller length:
- 263 mm (10.3437")
- 263 mm (10.3437")
- 263 mm (10.3437")
- 263 mm (10.3437")
- 263 mm (10.3437")
- 263 mm (10.3437")
- 263 mm (10.3437")
- 263 mm (10.3437")
- 263 mm (10.3437")
- 263 mm (10.3437")
- 263 mm (10.3437")
- 263 mm (10.3437")
- 263 mm (10.3437")
- 263 mm (10.3437")
- 263 mm (10.3437")
- 263 mm (10.3437")
- 263 mm (10.3437")
- 263 mm (10.3437")
- Controller width:
- 211 mm (8.3281")
- 211 mm (8.3281")
- 211 mm (8.3281")
- 211 mm (8.3281")
- 211 mm (8.3281")
- 211 mm (8.3281")
- 211 mm (8.3281")
- 211 mm (8.3281")
- 211 mm (8.3281")
- 211 mm (8.3281")
- 211 mm (8.3281")
- 211 mm (8.3281")
- 211 mm (8.3281")
- 211 mm (8.3281")
- 211 mm (8.3281")
- 211 mm (8.3281")
- 211 mm (8.3281")
- 211 mm (8.3281")
- Control Type:
- Digital Variable Speed
- Digital Variable Speed
- Digital Variable Speed
- Digital Variable Speed
- Digital Variable Speed
- Digital Variable Speed
- Digital Variable Speed
- Digital Variable Speed
- Digital Variable Speed
- Digital Variable Speed
- Digital Variable Speed
- Digital Variable Speed
- Digital Variable Speed
- Digital Variable Speed
- Digital Variable Speed
- Digital Variable Speed
- Digital Variable Speed
- Digital Variable Speed
- Digital dispensing:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- Drive IP rating:
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- Min. RPM:
- 1 rpm
- 1 rpm
- 6 rpm
- 1 rpm
- 6 rpm
- 1 rpm
- 6 rpm
- 1 rpm
- 1 rpm
- 1 rpm
- 6 rpm
- 6 rpm
- 6 rpm
- 6 rpm
- 6 rpm
- 1 rpm
- 1 rpm
- 6 rpm
- Motor:
- 75 W
- 75 W
- 75 W
- 75 W
- 75 W
- 75 W
- 75 W
- 75 W
- 75 W
- 75 W
- 75 W
- 75 W
- 75 W
- 75 W
- 75 W
- 75 W
- 75 W
- 75 W
- Motor height:
- 115 mm (4.5")
- 115 mm (4.5")
- 115 mm (4.5")
- 115 mm (4.5")
- 115 mm (4.5")
- 115 mm (4.5")
- 115 mm (4.5")
- 115 mm (4.5")
- 115 mm (4.5")
- 115 mm (4.5")
- 115 mm (4.5")
- 115 mm (4.5")
- 115 mm (4.5")
- 115 mm (4.5")
- 115 mm (4.5")
- 115 mm (4.5")
- 115 mm (4.5")
- 115 mm (4.5")
- Motor hp:
- 1/10
- 1/10
- 1/10
- 1/10
- 1/10
- 1/10
- 1/10
- 1/10
- 1/10
- 1/10
- 1/10
- 1/10
- 1/10
- 1/10
- 1/10
- 1/10
- 1/10
- 1/10
- Motor IP rating:
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- Motor length:
- 273 mm (10.75")
- 273 mm (10.75")
- 273 mm (10.75")
- 273 mm (10.75")
- 273 mm (10.75")
- 273 mm (10.75")
- 273 mm (10.75")
- 273 mm (10.75")
- 273 mm (10.75")
- 273 mm (10.75")
- 273 mm (10.75")
- 273 mm (10.75")
- 273 mm (10.75")
- 273 mm (10.75")
- 273 mm (10.75")
- 273 mm (10.75")
- 273 mm (10.75")
- 273 mm (10.75")
- Motor width:
- 97 mm (3.7968")
- 97 mm (3.7968")
- 97 mm (3.7968")
- 97 mm (3.7968")
- 97 mm (3.7968")
- 97 mm (3.7968")
- 97 mm (3.7968")
- 97 mm (3.7968")
- 97 mm (3.7968")
- 97 mm (3.7968")
- 97 mm (3.7968")
- 97 mm (3.7968")
- 97 mm (3.7968")
- 97 mm (3.7968")
- 97 mm (3.7968")
- 97 mm (3.7968")
- 97 mm (3.7968")
- 97 mm (3.7968")
- Open-head sensor:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- Pump series:
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- Remote I/O:
- 4 to 20 mA. 0 to 10 V. start/stop and direction via contact closure
- 4 to 20 mA. 0 to 10 V. start/stop and direction via contact closure
- 4 to 20 mA. 0 to 10 V. start/stop and direction via contact closure
- 4 to 20 mA. 0 to 10 V. start/stop and direction via contact closure
- 4 to 20 mA. 0 to 10 V. start/stop and direction via contact closure
- 4 to 20 mA. 0 to 10 V. start/stop and direction via contact closure
- 4 to 20 mA. 0 to 10 V. start/stop and direction via contact closure
- 4 to 20 mA. 0 to 10 V. start/stop and direction via contact closure
- 4 to 20 mA. 0 to 10 V. start/stop and direction via contact closure
- 4 to 20 mA. 0 to 10 V. start/stop and direction via contact closure
- 4 to 20 mA. 0 to 10 V. start/stop and direction via contact closure
- 4 to 20 mA. 0 to 10 V. start/stop and direction via contact closure
- 4 to 20 mA. 0 to 10 V. start/stop and direction via contact closure
- 4 to 20 mA. 0 to 10 V. start/stop and direction via contact closure
- 4 to 20 mA. 0 to 10 V. start/stop and direction via contact closure
- 4 to 20 mA. 0 to 10 V. start/stop and direction via contact closure
- 4 to 20 mA. 0 to 10 V. start/stop and direction via contact closure
- 4 to 20 mA. 0 to 10 V. start/stop and direction via contact closure
- Reversible motor:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Speed:
- Variable
- Variable
- Variable
- Variable
- Variable
- Variable
- Variable
- Variable
- Variable
- Variable
- Variable
- Variable
- Variable
- Variable
- Variable
- Variable
- Variable
- Variable
- Speed control:
- 0.25%
- 0.25%
- 0.25%
- 0.25%
- 0.25%
- 0.25%
- 0.25%
- 0.25%
- 0.25%
- 0.25%
- 0.25%
- 0.25%
- 0.25%
- 0.25%
- 0.25%
- 0.25%
- 0.25%
- 0.25%
- Type of pump heads accepted:
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
- Washdown capable:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- Current:
- 2.2 A
- 2.2 A
- 2.2 A
- 2.2 A
- 2.2 A
- 2.2 A
- 2.2 A
- 2.2 A
- 2.2 A
- 2.2 A
- 2.2 A
- 2.2 A
- 2.2 A
- 2.2 A
- 2.2 A
- 2.2 A
- 2.2 A
- 2.2 A
- Frequency:
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- Voltage:
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- Warranty:
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- Currently Viewing
Specifications
About this item
Place where convenient—ideal for limited spaces, hoods, or isolation chambers.
- Flow rate 0.06 to 3400 ml/min with L/S tubing—flow rate depends on drive rpm and tubing size
- Three digit LED display shows motor rpm — confirm speed setting at a glance
- Reversible motor—purge tubing before or after pumping; pump fluid in either direction
- LED indicators confirm motor direction
- Splash-resistant ABS plastic controller housing is IP33
- rated
- Remote control capabilities via a DB9 female connector on back of controller
- Accepts up to 4 pump heads
L/S® modular drives feature reversible pumping and allow you the flexibility to separate the motor from the controller. These accurate modular drives have powerful motors, speed display, and ±0.25% speed control for precise flow regulation—ideal for metering applications.
Delivery: Includes 6-ft (1.8-m) line cord with IEC 320/CEE22 socket. These models are shipped with country-specific plug/cord set; please specify ultimate destination when ordering.
- Maximum Flow Rate:580 ml/min
- Power:90 - 260 VAC; 50/60 Hz; 2.2 A
- Cloud connected:No
- Control Type:Digital Variable Speed
- Frequency:50/60 Hz
- Pump series:L/S
- Voltage:90 - 260 VAC
- Description:L/S Precision Modular Drive w/ Remote I/O; 100 rpm
- Environmentally Preferable:
- Model:07557-10
- Cat. No.:MFLX07557-10
- Max. RPM:100 rpm
- No. of Pump Heads Accepted:4
- Housing material:ABS plastic and aluminium controller; painted steel drive
- Plug type:US
- Controller height:140 mm (5.5")
- Controller IP rating:IP 33
- Controller length:263 mm (10.3437")
- Controller width:211 mm (8.3281")
- Digital dispensing:No
- Drive IP rating:IP 33
- Min. RPM:1 rpm
- Motor height:115 mm (4.5")
- Motor hp:1/10
- Motor IP rating:IP 33
- Motor length:273 mm (10.75")
- Motor width:97 mm (3.7968")
- Open-head sensor:No
- Remote I/O:4 to 20 mA. 0 to 10 V. start/stop and direction via contact closure
- Reversible motor:Yes
- Speed control:0.25%
- Type of pump heads accepted:Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
- Washdown capable:No
- Current:2.2 A
- Motor:75 W
- Speed:Variable
- Warranty:2 years