Basic Van de Graaff Generator (Accessories Only)
Catalog # 470014-736
Supplier: Science First
Specifications
- Description:Replacement Belt
- Environmentally Preferable:
- Cat. No.:470014-736
- Supplier no.:29-1016-A
Specifications
About this item
Create Dramatic Electrostatic Effects
Please Note: Only Basic Van de Graaff Accessories available.
Students always enjoy creating sparks and fanning out a classmate’s hair with static from a Van de Graaff generator. Now you can generate up to 200,000 volts and five-inch sparks, even in 90% humidity, easily and inexpensively. The economical generator has a plastic molded base and housing that lifts off to reveal the working parts; the neoprene belt lasts up to 500 hours. The set includes an aluminum globe, PVC column, ground terminal, neoprene belt, and 16 page manual. 110 VAC . Some assembly is required. Size: 8"L x 8"W x 12"H.