PURELAB® flex 3 Water Purification Systems, ELGA LabWater
Supplier: ELGA LabWater
Certificates
About this item
The award winning PURELAB flex range is designed around your needs, delivering accuracy, flexibility and ease of use with an innovative and ergonomic design
- The compact unit can be placed on the bench or can be wall mounted
- Integrated 7 liter reservoir, ensuring that water is always available
- The front doors ensure easy access to the consumables, making them quick and easy to replace
- Data capture via USB for system performance validation and software updates
- Fully recirculating
- Ensuring the highest microbial purity and guaranteeing pure water at the point-of-use
- Recirculation of the water occurs from the reservoir right to the point of use
- Real-time TOC monitoring provides complete confidence in organic purity and clear display at all times
- Intuitive dispenser offers a clear display of the water purity for absolute confidence as you dispense
The flex 3 is the ultimate system providing tap to ultrapure water in one single unit.
Certifications: UL approved. C-UL approved. CSA approved. CE marked.
Accessories information: Additional accessories are available; contact your Avantor representative for more information. Items to purchase separately are the final filter, either the Point-of-Use Biofilter or the Point-of-Use Microfilter. Also to be purchased separately is the optional sanitization pack.
Ordering information: The purification pack and vent filter are included. A 7 liter storage tank is built into the system. Validation labor not included with systems that include validation documentation.
Specifications
- Catalog No:
- 89221-842
- 76516-408
- 76516-406
- 76516-404
- 76516-402
- 76670-680
- Model:
- PURELAB® flex 3
- Average Daily Needs:
- <10 L
- Flow Rate:
- max. 2.0 L/min
- Toc Content:
- <5 ppb
- Inorganics @ 25°C:
- 18.2 MΩ.cm
- Bacteria:
- <0.1 CFU/ml with POU filter fitted
- Endotoxin:
- <0.001 EU/mL with POU Biofilter fitted
- Electrical:
- 100-240V AC, 50-60Hz
Specifications
Related Information
89204-096
Images 360
ELGA PURELAB® Lab Water Purification Solutions equip Final F&BFOCUS Volume 5 Issue 1w VWR Cell Culture Equipments and Instruments VWR F and B Focus Volume 5 Issue 2
Product Literature
More
PURELAB flex 4 Consumable Information Sheet TDS ELGA PURELAB® FLEX Lab Water Purification Solutions.pdf TDS PURELAB® FLEX 3 Water Purification Systems, ELGA LabWater.pdf
Datasheet
PURELAB® Flex.pdf