Order Entry
United States
ContactUsLinkComponent
Sealed Air Bubble Wrap® AirCap® Air Cellular Cushioning Material
Sealed Air Bubble Wrap® AirCap® Air Cellular Cushioning Material
Catalog # 500018-080
undefined
Sealed Air Bubble Wrap® AirCap® Air Cellular Cushioning Material
Catalog # 500018-080
Supplier Number:  SEL48561

Specifications

  • Description:
    Packaging with bubble cushioning type, with perforation for every 12"
  • Length:
    100'
  • Thickness:
    0.8 cm (0.3")
  • Environmentally Preferable:
  • Cat. No.:
    500018-080
  • Width:
    12"
  • Supplier no.:
    SEL48561

Specifications

About this item

Strong-grade cushioning material is ideal for fragile products with long or unpredictable distribution cycles.

  • Lightweight packaging reduces costs and provides superior protection
  • Provides better protection using less packaging material compared to loose fill or paper

This packaging retains air and cushioning properties much longer than non-barrier bubbles.