Order Entry
United States
ContactUsLinkComponent
Corning® Multi-Position Magnetic Stirrers, Corning
Corning® Multi-Position Magnetic Stirrers, Corning
Supplier:  Corning
Certificates
undefined
Corning® Multi-Position Magnetic Stirrers, Corning
Supplier:  Corning
Certificates

Specifications

  • Catalog No:
  • 58941-280
  • 58941-276
  • 58941-278
  • Model:
  • MP9I
  • MP4I
  • MP5I
  • Max. Stirring Capacity Per Stirrer H₂O:
  • 9×250 ml
  • 4×1000 ml
  • 5×400 ml
  • Speed Range:
  • 350 - 2000 rpm
  • 350 - 2000 rpm
  • 350 - 2000 rpm
  • Plate Material:
  • Glass filled resin
  • Glass filled resin
  • Glass filled resin
  • Overall Dimensions:
  • 26L×26W×7H cm (101/4×101/4×23/4")
  • 26L×26W×7H cm (101/4×101/4×23/4")
  • 26L×26W×7H cm (101/4×101/4×23/4")
  • Weight:
  • 3.8 kg
  • 3.1 kg
  • 3.2 kg

Specifications

Related Information