Order Entry
United States
ContactUsLinkComponent
Gel Dryer Vacuum Pump, Edwards
Gel Dryer Vacuum Pump, Edwards
Catalog # EVR340-18-301
Supplier:  Edwards
undefined
Gel Dryer Vacuum Pump, Edwards
Catalog # EVR340-18-301
Supplier:  Edwards
Supplier Number:  R34018301

Specifications

  • Description:
    Gel Dryer Vacuum Pump
  • Environmentally Preferable:
  • Electrical:
    115V, 50/60Hz
  • Intake/exhaust:
    NW25
  • Dimensions:
    21.6L x 15.8W x 26.1H cm (81/2 x 67/32 x 109/32")
  • Weight:
    19.5 kg (43 lbs.) without oil
  • Cat. No.:
    EVR340-18-301
  • Supplier no.:
    R340-18-301

Specifications

About this item

For use with Labconco® gel dryers 27200-962 and -963

Maintains an ultimate vacuum of 1.5x10-3 Torr and a free air displacement of 6.9 cfm (195L/min.). Includes RV5 pump with EMF10 oil mist filter and continuous gas ballast oil return. Oil capacity is 0.71L.

Ordering information: Supplied with 2m line cord and Supergrade A oil. Requires 0.64cm (1/4") hose and hose adapter, both sold separately, to connect vacuum pump to gel dryer. Some applications may also require optional inlet solvent trap.