Whatman™ Grade GF/A Glass Microfiber Filters, Binder Free
Supplier: Cytiva
Certificates
About this item
These borosilicate glass filters are suitable for water quality parameter measurement and air filtration applications. The can be used for high-efficiency general purpose laboratory filtration, including water pollution monitoring of effluents, for filtration of water, foodstuff analyses, protein filtration, and radioimmunoassay of weak β emitters.
- Suitable for a wide range of liquid and air filtration applications
- Fine retention
- Binder free
Specifications
- Catalog No:
- 28497-142
- 28497-120
- 28497-164
- 28497-153
- 28497-200
- 28497-186
- 28497-244
- 28497-222
- 89187-080
- 14229-388
- 10035-296
- 83009-312
- 28497-109
- 28497-084
- 28497-255
- 28497-110
- 76423-728
- 10035-294
- 10035-292
- 10035-290
- 10035-288
- Grade:
- GF/A
- GF/A
- GF/A
- GF/A
- GF/A
- GF/A
- GF/A
- GF/A
- GF/A
- GF/A
- GF/A
- GF/A
- GF/A
- GF/A
- GF/A
- GF/A
- GF/A
- GF/A
- GF/A
- GF/A
- GF/A
- Particle Retention:
- 1.6 µm (In Liquid)
- 1.6 µm (In Liquid)
- 1.6 µm (In Liquid)
- 1.6 µm (In Liquid)
- 1.6 µm (In Liquid)
- 1.6 µm (In Liquid)
- 1.6 µm (In Liquid)
- 1.6 µm (In Liquid)
- 1.6 µm (In Liquid)
- 1.6 µm (In Liquid)
- 1.6 µm (In Liquid)
- 1.6 µm (In Liquid)
- 1.6 µm (In Liquid)
- 1.6 µm (In Liquid)
- 1.6 µm (In Liquid)
- 1.6 µm (In Liquid)
- 1.6 µm
- 1.6 µm (In Liquid)
- 1.6 µm (In Liquid)
- 1.6 µm (In Liquid)
- 1.6 µm (In Liquid)
- Filtration Speed:
- Fast; 62 s Filtration Speed (Herzberg)
- Fast; 62 s Filtration Speed (Herzberg)
- Fast; 62 s Filtration Speed (Herzberg)
- Fast; 62 s Filtration Speed (Herzberg)
- Fast; 62 s Filtration Speed (Herzberg)
- Fast; 62 s Filtration Speed (Herzberg)
- Fast; 62 s Filtration Speed (Herzberg)
- Fast; 62 s Filtration Speed (Herzberg)
- Fast; 62 s Filtration Speed (Herzberg)
- Fast; 62 s Filtration Speed (Herzberg)
- Fast; 62 s Filtration Speed (Herzberg)
- Fast; 62 s Filtration Speed (Herzberg)
- Fast; 62 s Filtration Speed (Herzberg)
- Fast; 62 s Filtration Speed (Herzberg)
- Fast; 62 s Filtration Speed (Herzberg)
- Fast; 62 s Filtration Speed (Herzberg)
- 62 s (Herzberg)
- Fast; 62 s Filtration Speed (Herzberg)
- Fast; 62 s Filtration Speed (Herzberg)
- Fast; 62 s Filtration Speed (Herzberg)
- Fast; 62 s Filtration Speed (Herzberg)
- Airflow Rate:
- 4.3 s/100 ml/in²
- 4.3 s/100 ml/in²
- 4.3 s/100 ml/in²
- 4.3 s/100 ml/in²
- 4.3 s/100 ml/in²
- 4.3 s/100 ml/in²
- 4.3 s/100 ml/in²
- 4.3 s/100 ml/in²
- 4.3 s/100 ml/in²
- 4.3 s/100 ml/in²
- 4.3 s/100 ml/in²
- 4.3 s/100 ml/in²
- 4.3 s/100 ml/in²
- 4.3 s/100 ml/in²
- 4.3 s/100 ml/in²
- 4.3 s/100 ml/in²
- 4.3 s/100 ml/6.5 cm²
- 4.3 s/100 ml/in²
- 4.3 s/100 ml/in²
- 4.3 s/100 ml/in²
- 4.3 s/100 ml/in²
- Basis Weight:
- 53 g/m²
- 53 g/m²
- 53 g/m²
- 53 g/m²
- 53 g/m²
- 53 g/m²
- 53 g/m²
- 53 g/m²
- 53 g/m²
- 53 g/m²
- 53 g/m²
- 53 g/m²
- 53 g/m²
- 53 g/m²
- 53 g/m²
- 53 g/m²
- 53 g/m²
- 53 g/m²
- 53 g/m²
- 53 g/m²
- 53 g/m²
- Max. Operating Temperature:
- 550° C
- 550° C
- 550° C
- 550° C
- 550° C
- 550° C
- 550° C
- 550° C
- 550° C
- 550° C
- 550° C
- 550° C
- 550° C
- 550° C
- 550° C
- 550° C
- 550 °C
- 550° C
- 550° C
- 550° C
- 550° C
- Typical Thickness:
- 260 µm
- 260 µm
- 260 µm
- 260 µm
- 260 µm
- 260 µm
- 260 µm
- 260 µm
- 260 µm
- 260 µm
- 260 µm
- 260 µm
- 260 µm
- 260 µm
- 260 µm
- 260 µm
- 260 µm
- 260 µm
- 260 µm
- 260 µm
- 260 µm
Specifications
Related Information
Certificates
Search by Lot NumberCytiva CyDye Licensing Statements Cytiva General Licensing Statements