Weller® Soldering Irons, Cooper Tools, Apex
37698-712
cUL Listed
CSA Certified
UL Listed
- Description:23W Heater with Pencil Tip
- Environmentally Preferable:
- Cat. No.:37698-712
- Tip size:0.76 mm (1/32")
- Reach:16.8 mm (²¹⁄₃₂")
- Tip temperature:371°C (700°F)
- Supplier no.:SL325
Modular soldering irons feature a heater for thread-on tips, a 1.5m (5') three-wire grounded cord, and a handle with acid- and flux-resistant cushioned grips.
Tips are designed to provide maximum heat transfer from heater to tip. They feature a copper core electroplated with iron to extend the lifetime of the tip. Nickel and chromium behind the working surface protect the shank from corrosion and solder creep.
: UL and C-UL listed.