VWR® Balance Table
Catalog # 12567-330
Supplier: VWR International
Specifications
- Height:31"
- Environmentally Preferable:
- Cat. No.:12567-330
- W×D:36×24"
- Shipping weight:170 lbs.
- Weight:450 lbs.
Specifications
About this item
Eliminate troublesome vibrations that affect the accuracy of your analytical or microbalances with a VWR® Balance Table.
- Rigid construction
- Fast, easy assembly
- Chemical-resistant finish
This sturdy, engineer-designed table is virtually unshakable
Table is composed of four separate heavy-duty structural elements: two sturdy pedestal bases with non-skid rubber feet, a rigid cross-brace, and a chemical-resistant top.
The table is made using a ¾” high density particle board covered with a high pressure laminated plastic. The center brace is solid wood covered with a high-pressure laminated plastic. The legs are hollow and are to be filled with sand. Sand not included.
Ordering information: Tables are shipped knocked down, but can be assembled in less than fifteen minutes.