CSF Tubes with False Bottom
77588-022
New Product
- Cap included:Yes
- Cap material:HDPE
- Ø:13 mm
- Sterility:Sterile
- Volume:2.5 ml
- Description:CSF tubes with false bottom, with plastic label transparent/blue
- Length:75 mm
- Environmentally Preferable:
- Cat. No.:77588-022
- Packaging:100 blisters/case
- Max. rcf:3000×g
- Cap color:Dark blue
In order to meet the various requirements of hygienic collection, safe transportation and storage of diagnostic sample materials, this range offers many high-quality products for collecting urine, stool, saliva, CSF and tissue samples.
- Material: PP
- Design: Low binding
- Newly developed, specifically for the early detection of Alzheimer’s disease
- Excellent recovery thanks to low binding properties
- Primary container suitable for routine sample collection and automated analytics
- With graduations to check the filling level
- Reliable pre-analytics for optimal sample integrity
Clear and sterile collection tubes are particularly necessary for CSF diagnostics. The use of appropriate materials such as polypropylene helps to ensure standardized collection of CSF for pre-analytics.