To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.
Specifications
- Temperature range:0...80 °C
- Length:120 mm
- Environmentally Preferable:
- Cat. No.:97002-302
- pH range:0 - 14
- Body material:Glass
- Internal reference:AgCl
- Junction:Ceramic
- Fill solution:3M KCl
- Supplier no.:51340331
Specifications
About this item
Refillable electrode with liquid electrolyte is designed for use with METTLER TOLEDO® pH meters for fast laboratory measurements of aqueous samples, acids, and bases.
- Liquid electrolyte
- Fast laboratory measurements
- BNC connector
Features BNC connector. Diameter: 12 mm. Lead length: 1 m.