Mini BioReactor Cell Culture Tube
77508-916
New Product
- Cap type:Vent cap
- Sterility:Sterile
- Description:Mini BioReactor tube
- Material:PP
- Environmentally Preferable:
- Packed:10 tubes/pack, 100/case
- Cat. No.:77508-916
- Cap diameter:0.22 µm
- Total Volume:50 ml
Mini BioReactor is a test tube specially used to grow cells. It has good chemical resistance and high mechanical strength. Suitable for any 50 ml standard centrifugal device.
- USP VI Polypropylene
- HDPE cap
- High transparency, easy to observe
- Vent caps with 0.22 μm hydrophobic filters for gas exchange without contamination
- Packaged in sterile, zip-sealable bags
- Sterilized by E-beam, SAL= 10⁻⁶
- Non-pyrogenic, DNase/Rnase free
- Can be used for centrifugation
Application: Mini bioreactors are designed to cultivate mammalian cells and microorganism under suspension condition.