Aerostat™ Guardian™ Ionizing Air Blower, Simco Ion
Catalog # 14214-054
Supplier: Avantor
cUL Listed
CSA Certified
UL Listed
Specifications
- Description:Aerostat guard ionbar
- Environmentally Preferable:
- Cat. No.:14214-054
- W×D×H:108.6x17.1x10.2 cm (42.75x6.75x4")
- Electrical:230 V, 50 Hz
- Weight:7.3 kg (16 lbs.)
- Supplier no.:4004261
Specifications
About this item
Overhead ion blower provides fast static control, blanketing the entire work area below
Blower offers infinitely adjustable air volume from 60–120L/s (150–300cfm). Ion blower is equipped with task lighting, an ionization indicator light, and an integrated heater. Blower has an inhertent balance of ±5V and features a built-in emitter point cleaner. AC technology ensures that the emitter points never need replacing.
Certifications: The 120V model is UL and C-UL listed. The 230V model is CE marked.