Order Entry
United States
ContactUsLinkComponent
Eppendorf® Safe-Lock Tubes, 1.5 ml - Microtubes
Eppendorf® Safe-Lock Tubes, 1.5 ml - Microtubes
Supplier:  Eppendorf
   Sustainable Options Available
Certificates
undefined
Eppendorf® Safe-Lock Tubes, 1.5 ml - Microtubes
Supplier:  Eppendorf
   Sustainable Options Available
Certificates

Specifications

  • Catalog No:
  • 21008-953
  • 21008-957
  • 62111-752
  • 21008-955
  • 21008-961
  • 20901-547
  • 21008-960
  • 53511-997
  • 76019-014
  • 21008-959
  • Autoclavable:
  • When open 121 °C, 20 mins
  • When open 121 °C, 20 mins
  • When open 121 °C, 20 mins
  • When open 121 °C, 20 mins
  • When open 121 °C, 20 mins
  • When open 121 °C, 20 mins
  • When open 121 °C, 20 mins
  • When open 121 °C, 20 mins
  • When open 121 °C, 20 mins
  • When open 121 °C, 20 mins
  • Environmentally Preferable:
  • Low Manufacturing Impact
  • Temperature Range:
  • −86…+100 °C
  • −86…+100 °C
  • −86…+100 °C
  • −86…+100 °C
  • −86…+100 °C
  • −86…+100 °C
  • −86…+100 °C
  • −86…+100 °C
  • −86…+100 °C
  • −86…+100 °C
  • Environmental Certification:
  • Renewable Energy Certificate, ISO 14001

Specifications

Related Information