Unisex Microstat ESD Lab Coats, WORKLON®
Ideal for cleanroom areas where static control is critical
Coat features a snap front, lapel collar, three patch pockets, and adjustable snaps at wrists. Color-coded hang loop denotes size. Available in white and silica blue.
Made from a blend of polyester/cotton/1% carbon-suffused nylon grid material. Knee-length style is 104cm (41") long with pocket access slits. Short style is 76cm (30") long.
- Catalog No:
- 10830-516
- 10830-658
- 10836-667
- 10830-514
- 10836-596
- 10836-650
- 10836-654
- 10836-383
- 10833-812
- 10833-816
- 10833-820
- 10833-824
- 10833-724
- 10836-441
- 10830-590
- 10833-728
- 10836-446
- 10830-592
- 10833-804
- 10836-450
- 10830-594
- 10833-808
- 10836-378
- 10833-716
- 10836-408
- 10833-720
- 10836-420
- 10836-623
- 10836-601
- 10836-645
- 10833-712
- 10830-662
- 10830-666
- 10830-668
- 10833-704
- 10833-708
- Garment application:
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Risk area:
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- With Buttons
- With Buttons
- With Buttons
- With Buttons
- With Buttons
- With Buttons
- With Buttons
- With Buttons
- With Buttons
- With Buttons
- With Buttons
- With Buttons
- With Buttons
- With Buttons
- With Buttons
- With Buttons
- With Buttons
- With Buttons
- With Buttons
- With Buttons
- With Buttons
- With Buttons
- With Buttons
- With Buttons
- With Buttons
- With Buttons
- With Buttons
- With Buttons
- With Buttons
- With Buttons
- With Buttons
- With Buttons
- With Buttons
- With Buttons
- With Buttons
- With Buttons
- Fabric:
- polyester/cotton/1% carbon-suffused nylon
- polyester/cotton/1% carbon-suffused nylon
- polyester/cotton/1% carbon-suffused nylon
- polyester/cotton/1% carbon-suffused nylon
- polyester/cotton/1% carbon-suffused nylon
- polyester/cotton/1% carbon-suffused nylon
- polyester/cotton/1% carbon-suffused nylon
- polyester/cotton/1% carbon-suffused nylon
- polyester/cotton/1% carbon-suffused nylon
- polyester/cotton/1% carbon-suffused nylon
- polyester/cotton/1% carbon-suffused nylon
- polyester/cotton/1% carbon-suffused nylon
- polyester/cotton/1% carbon-suffused nylon
- polyester/cotton/1% carbon-suffused nylon
- polyester/cotton/1% carbon-suffused nylon
- polyester/cotton/1% carbon-suffused nylon
- polyester/cotton/1% carbon-suffused nylon
- polyester/cotton/1% carbon-suffused nylon
- polyester/cotton/1% carbon-suffused nylon
- polyester/cotton/1% carbon-suffused nylon
- polyester/cotton/1% carbon-suffused nylon
- polyester/cotton/1% carbon-suffused nylon
- polyester/cotton/1% carbon-suffused nylon
- polyester/cotton/1% carbon-suffused nylon
- polyester/cotton/1% carbon-suffused nylon
- polyester/cotton/1% carbon-suffused nylon
- polyester/cotton/1% carbon-suffused nylon
- polyester/cotton/1% carbon-suffused nylon
- polyester/cotton/1% carbon-suffused nylon
- polyester/cotton/1% carbon-suffused nylon
- polyester/cotton/1% carbon-suffused nylon
- polyester/cotton/1% carbon-suffused nylon
- polyester/cotton/1% carbon-suffused nylon
- polyester/cotton/1% carbon-suffused nylon
- polyester/cotton/1% carbon-suffused nylon
- polyester/cotton/1% carbon-suffused nylon