Apiezon® Vacuum Sealing Wax W, M & I Materials Ltd
Catalog # 10769-147
Supplier: M & I Materials
Specifications
- Description:Sealing Wax
- Environmentally Preferable:
- Cat. No.:10769-147
- Supplier no.:W-00500
Specifications
About this item
Seals nonmovable, nonvibrating joints (such as vacuum systems), especially those that heat during operation
This general purpose wax, with a vapor pressure of 4.5x10–9 Torr at 20°C, softens between 80–90°C (176–194°F). Apply at 130°C (266°F). Apiezon® Wax W is used extensively as an etch resist and mounting media in the electronics industry. The wax resists etching fluids such as KOH, hydrofluoric, nitric, or acetic acid, yet is easily removed by hydrocarbon or chlorinated solvents.
Ordering information: Wax is supplied in a case of twenty-five 20g sticks.