Order Entry
United States
ContactUsLinkComponent
Everylab Centrifuge Refrigerated Fresco™ or Ventilated Pico™ Microcentrifuge Packages
Everylab Centrifuge Refrigerated Fresco™ or Ventilated Pico™ Microcentrifuge Packages
Certificates
undefined
Everylab Centrifuge Refrigerated Fresco™ or Ventilated Pico™ Microcentrifuge Packages

Specifications

  • Catalog No:
  • 76906-206
  • 76906-204
  • Model:
  • Fresco™ 21
  • Pico™
  • Max. Capacity:
  • 10×5 ml or 24×1.5/2.0 ml
  • 10×5 ml or 24×1.5/2.0 ml
  • Max. Speed:
  • 14800 rpm
  • 14800 rpm
  • Max. RCF:
  • 21100×g
  • 21100×g
  • Acceleration/Braking Profiles:
  • 11/12 sec
  • 10/12 sec
  • Timer:
  • 1 - 99 min, 1 min increments + hold mode
  • 2 - 99 min, 1 min increments + hold mode
  • Noise level:
  • 50 dBA
  • 57 dBA
  • Temperature Setting Range:
  • Set from –9...+40 °C per 1 °C increments
  • Ambient temperature
  • Dimensions:
  • 33.0H×29.5W×44.5D cm (12.9×11.6×17.5")
  • 22.5H×24.3W×35.2D cm (8.9×9.6×13.8")
  • Weight:
  • 28.0 kg (62.0 lbs.)
  • 10.5 kg (23.1 lbs.)

Specifications

Related Information