BCR® Isolator Cleaning Tool Flat Mop Head
77321-808
- Description:BCR® Isolator cleaning tool flat mop head
- Dimensions:20.3×9.5 cm (8.0×3.7")
- Material:Aluminum
- Environmentally Preferable:
- Cat. No.:77321-808
The BCR® Isolator cleaning tool is a lightweight, low cost, maneuverable tool which can be used with standard, easy-to-use, non woven flat wipes. The mop head, handles, and covers can be sterilized by autoclave or gamma irradiation.
- Autoclavable and gamma irradiation compatible
- Clean, lightweight design
- Aluminum mop head
- Can be used with Berkshire 9×9" non woven wipes
Quick connect handle mechanism allows easy attachment after pass through. The mop heads swivel 360°, and can be locked at 180°. The mop heads can also be used with the Berkshire telescoping handle.
: ISO Class 3 – 7. Cleanroom Class 1 – 100,000. EU Grade B/C/D.