Order Entry
United States
ContactUsLinkComponent
 
Compact Sterilizers, Yamato Scientific America
  76644-888
undefined
Compact Sterilizers, Yamato Scientific America
  76644-888
 :  SK-102C

 

  • Capacity:
    18 L
  • Description:
    SK-102C compact steam sterilizer with program function
  • Environmentally Preferable:
  • Material:
    Stainless steel 304
  • Timer:
    0 - 999 min
  • Cat. No.:
    76644-888
  • Interior dimensions:
    280Ø×292H mm
  • Ext. dimensions:
    380W×380D×629H mm
  • Weight:
    16 kg

 

 

SK series presents the most economical and space-saving autoclave for research facilities with limited space. The unit can load samples up to 18 L internal capacities incorporating a four-digit LED display and programmable sterilizing and temperature functions for a more effortless and easy-handling sterilization experience.

  • Temperature setting range 50 to 126 °C
  • Space-saving size - 18 L
  • Mobile on wheels
  • Powerful 2000 W pipe heater
  • Easy to read four-digit LED display
  • Three way drain valve eliminates air at the bottom of chamber during operation, and drains waste water after operation
  • Programmable sterilizing and temperature functions

The SK range has additional safety features including water level detection sensor (liquid expansion method) with alarm, overheat protection sensor, lid closure sensor (interlock) and a pressure lamp indicator.

 : Supplied with one rack.

Autoclave bags