Specifications
- Width:60 mm (2.36")
- Description:Auto-retractable squeeze-trigger utility knife
- Height:18 mm (0.71")
- Length:168 mm (6.61")
- Material:GFN/POM/carbon steel/zirconium oxide
- Environmentally Preferable:
- Cat. No.:76579-622
- Weight:0.16 lbs.
- Blade material:Zirconium oxide
- Blade type:Slice 10526 (Optional: Slice 10528)
Specifications
About this item
The auto-retractable squeeze-trigger utility knife combines safety and convenience with a quick-to-deploy finger-friendly® blade that retracts when it is not in use. A favorite of industrial workers, the squeeze trigger is easy to use with gloves: no slider or button to hold and the installed lanyard hole keeps it handy.
- Ambidextrous design
- Non-conductive, non-magnetic blade
- Chemically inert blade never rusts
- Oil and lubricant free blade
- Blade edge lasts up to 11× longer than metal
- Fewer blade changes = fewer injuries
- No-tool blade change
The auto-retractable squeeze-trigger utility knife by Slice® combines safety and convenience with a quick-to-deploy blade that retracts when it is not in use. A favorite of industrial workers, the squeeze trigger is easy to use with gloves: no slider or button to hold and the installed lanyard hole keeps it handy. Safety managers love the automatic retraction and locking feature that ensure the blade is never exposed accidentally. The 10563 comes with a rounded-tip blade sporting Slice’s proprietary finger-friendly® edge. It cuts effectively and is safe to the touch. As with all Slice blades, the installed 10526 blade is non-conductive, non-magnetic, and never rusts. Compatible with the 10528 pointed-tip blade.