ODE 21IN3KOV150-IH Solenoid Valve, 316 SS, with 1/2 NPT(F) Port
MFLX08610-42
CE Compliant
CSA Certified
IP65 washdown
UL Listed
Intrinsicaly safe
- Connection Type:NPT(F)
- Port Size:0.5 NPT(F)
- Power:120 VAC
- Description:Solenoid Valve, 316 SS, with 1/2 NPT(F) Port
- Environmentally Preferable:
- Wetted Materials:Stainless Steel
- Max. Temperature:80 °C (176 °F)
- Warranty:1 year
- Orifice:16.002 mm (0.63")
- Cat. No.:MFLX08610-42
- Cv:13.21
- Inlet Port:½" NPT(F)
- Outlet Port:½" NPT(F)
ATEX-rated explosion-proof coils are designed for petrochemical and other industrial applications.
- Two way normally closed valves offer port sizes for many applications
- Body material of 316 stainless steel withstands costic media
- Max operating pressure of 230 psi withstands high-pressure applications
These ODE ATEX-rated solenoid valves are ideal for petrochemical and other industrial applications. Valves are constructed with a 316 stainless steel (SS) body and seat with Viton® seals. Valves feature an EX rating of ATEX directive 94/9 CE Class 2, Div 2 II 2G Ex d II C T6.
- Connection Type:NPT(F)
- Port Size:0.5 NPT(F)
- Power:120 VAC
- Description:Solenoid Valve, 316 SS, with 1/2 NPT(F) Port
- Environmentally Preferable:
- Wetted Materials:Stainless Steel
- Max. Temperature:80 °C (176 °F)
- Warranty:1 year
- Orifice:16.002 mm (0.63")
- Cat. No.:MFLX08610-42
- Cv:13.21
- Inlet Port:½" NPT(F)
- Outlet Port:½" NPT(F)