Burkert 457376C Two-Way Solenoid Valve for Steam, 5/64" Orifice Size, 24 VDC
Catalog # MFLX98621-00
Supplier: VWR International
Specifications
- Connection Type:NPT(F)
- Port Size:0.25 NPT(F)
- Max. Pressure:170 psi
- Power:24 VDC
- Description:Two-Way Solenoid Valve for Steam, 5/64" Orifice Size, 24 VDC
- Environmentally Preferable:
- Wetted Materials:Brass body and PTFE seals
- Max. Temperature:180 °C (356 °F)
- Orifice:1.984375 mm (0.078125")
- Cat. No.:MFLX98621-00
- Cv:0.14
- Inlet Port:¼" NPT(F)
- Outlet Port:¼" NPT(F)
Specifications
About this item
Fast-acting long life solenoid valves.
- Constructed with brass body and PTFE seals
Two-Way Valves for Steam have a brass body and PTFE seals. The high temperature range of 32 to 356 °F (0 to 180 °C) makes these valves ideal for steam, hot water, oils, and other fluids compatible with the wetted materials.
- Connection Type:NPT(F)
- Port Size:0.25 NPT(F)
- Max. Pressure:170 psi
- Power:24 VDC
- Description:Two-Way Solenoid Valve for Steam, 5/64" Orifice Size, 24 VDC
- Environmentally Preferable:
- Wetted Materials:Brass body and PTFE seals
- Max. Temperature:180 °C (356 °F)
- Orifice:1.984375 mm (0.078125")
- Cat. No.:MFLX98621-00
- Cv:0.14
- Inlet Port:¼" NPT(F)
- Outlet Port:¼" NPT(F)