About this item
These Premier Series pharmacy refrigerators are designed to be built into counters for optimal storage space.
- Microprocessor temperature controller
- Digital temperature display
- Audible and visual high and low temperature alarms
- Remote alarm contacts
- Keyed door lock
- Probe access port (³/₈")
- HFC-free refrigerant (R600a)
The Premier Series built in refrigerators offer a cold-storage solution to maximize storage in limited space settings. These units offer premium features for pharmacy use including a series of temperature alarms to keep stored products at maximum effectiveness. Units come equipped with keyed door locks, shelves for product storage, and a temperature monitoring device to ensure product safety. Additionally, units include a pharmacy refrigerator toolkit and temperature logs for product regulation and control.
These refrigerators include a two year parts and labor warranty, plus an additional three year compressor parts warranty. They run on HFC-free refrigerant for economic efficiency and environmental safety.
Specifications
- Catalog No:
- 76478-954
- 76478-950
- 76478-952
- 76478-948
- Model:
- PH-ABT-HC-UCBI-0404-ADA
- PH-ABT-HC-UCBI-0404
- PH-ABT-HC-UCBI-0404G
- PH-ABT-HC-UCBI-0204
- Environmentally Preferable:
- Safer Human and Environmental Health, Energy Efficient
- Safer Human and Environmental Health, Energy Efficient
- Safer Human and Environmental Health, Energy Efficient
- Safer Human and Environmental Health, Energy Efficient
- Cat. No.:
- 76478-954
- 76478-950
- 76478-952
- 76478-948
- Display:
- Digital
- Digital
- Digital
- Digital
- Defrost:
- Cycle defrost
- Cycle defrost
- Cycle defrost
- Cycle defrost
- Access Ports:
- ³/₈" probe
- ³/₈" probe
- ³/₈" probe
- ³/₈" probe
- Shelves/drawers:
- 3 shelves (2 adjustable, 1 fixed)
- 3 shelves (2 adjustable, 1 fixed)
- 3 shelves (2 adjustable, 1 fixed)
- 4 shelves (adjustable)
- Door Type:
- 1 solid swing door, right hinged
- 1 solid swing door, right hinged
- 1 glass swing door, right hinged
- 1 solid swing door, right hinged
- Door Lock:
- Keyed
- Keyed
- Keyed
- Keyed
- Refrigerant:
- HFC-free refrigerant
- HFC-free refrigerant
- HFC-free refrigerant
- HFC-free refrigerant
- Electrical:
- 115 V, 60 Hz, 1/8 HP, 1.74 A
- 115 V, 60 Hz, 1/8 HP, 1.74 A
- 115 V, 60 Hz, 1/8 HP, 1.74 A
- 115 V, 60 Hz, .90 A, 1/8 HP
- Weight:
- 69 kg (150 lbs.)
- 62 kg (137 lbs.)
- 68 kg (150 lbs.)
- 39 kg (85 lbs.)
- Environmental Certification:
- Energy Star certified
- Energy Star certified
- Energy Star certified
Specifications
Related Information
Exterior Cutsheet 76478-948 PH-ABT-HC-UCBI-0204 Exterior Cutsheet 76478-950 PH-ABT-HC-UCBI-0404 Exterior Cutsheet 76478-952 PH-ABT-HC-UCBI-0404G Exterior Cutsheet 76478-954 PH-ABT-HC-UCBI-0404-ADA Interior Cutsheet 76478-948 PH-ABT-HC-UCBI-0204
Technical Drawing
TDS Pharmacy Refrigerator, Built-in Undercounter Premier Series, 4.6 Cu. Ft. ADA Compliant TDS Pharmacy Refrigerator, Built-in Undercounter Premier Series, Glass Door 4.6 Cu. Ft. TDS Pharmacy Refrigerator, Built-in Undercounter Premier Series, Solid Door 2.5 Cu. Ft. TDS Pharmacy Refrigerator, Built-in Undercounter Premier Series, Solid Door 4.6 Cu. Ft.