About this item
The Rapid Response® Multi-drug urine test cup is a rapid, qualitative test for the simultaneous detection of multiple drugs and metabolites in human urine at a specified cut off level.
- Sample: Urine
- Format: Cup
- Time to result: 5 minutes
- Storage Condition: 4 to 30 °C (39 to 86 °F)
- Test principle: Lateral flow immunoassay
Interpretation of test results are: positive (one line), negative (two lines), invalid (no lines or no Control line); or the comparison of reaction pad color to the corresponding color blocks for the adulteration strips.
Multi-Drug Urine Test Cups can include COC (300), AMP (1000), MET (1000), THC (50), MTD (300), OPI (2000), OXY (100), PCP (25), BAR (300), BZO (300), MTD (300), MDMA (500), MOP (300), BUP (10), EDDP (100), ETG (500), FYL (10).
Adulteration strip combinations: Cre/pH/Oxi, Cre/SG/pH.
To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.