CO₂ incubators, CB Series, Binder
Supplier: Avantor
Certificates
About this item
The BINDER CB series CO₂ incubator is the premium class among the CO₂ incubators. It is suitable for all sensitive incubation applications and ensures optimal cell growth. A BINDER CB series CO₂ incubator can perform complex cultivation experiments as well as specific enviromental conditions. The BINDER CB 260, CO₂ incubator has a capacity of 9.4 Cu Ft (266 L) and a temperature range Ambient +5 to 60 °C.
- Seamless inner chamber made of stainless steel with flanges as shelf support system
- Auto-sterilization with hot air at +180 °C
- Hot air sterilizable CO₂ sensor with single-beam infrared technology
- Pan humidification system with condensation protection
- Touchscreen controller with internal data recording via USB interface
Temperature range: +4 °C above ambient temperature to +60 °C
Humidity range: 90 to 95% RH
CO₂ control range: 0 to 20 vol.% CO₂
Tried-and-tested anti-contamination concept with 180 °C hot air sterilization
Optimized double-pan humidification system with condensation protection
CO₂ gas-mixing jet with Venturi effect