Brady® COVID-19 Vinyl Sign Kit; Social Distancing Seat Check, Brady Worldwide
Catalog # 76420-562
Supplier: Avantor
Specifications
- Color:Green/Red
- Description:B-581 Sign, Social Distancing Seat Markers, Covid-19
- Height:6"
- Material:Vinyl
- Environmentally Preferable:
- Cat. No.:76420-562
- Depth:0.035"
- Width:6"
Specifications
About this item
Special aggressive adhesive stays in place but removes cleanly without leaving adhesive residue.
- Kit contains 15 "X" markers and 5 “check” markers
- Equipped with corner holes for placement and mounting
- Keep customers and employees safe with this product
Mark seats and tables with this repositionable marker kit. It provides a convenient, professional-looking solution for conveying appropriate social distancing.