Brady® COVID-19 Polystyrene Sign; Disinfecting Wipes, Bi-lingual, Brady Worldwide
Catalog # 76420-484
Supplier: Avantor
Specifications
- Color:Black/White
- Description:B-401 Sign, Disinfecting Wipes Yes/No, Bilingual
- Height:6"
- Material:Polystyrene
- Environmentally Preferable:
- Cat. No.:76420-484
- Legend:DISINFECTING WIPES YES / NO TOALLAS DESINFECTANTES SI / NO
- Depth:0.06"
- Width:23.875"
- Language:English/Spanish
Specifications
About this item
Temporary sign provides excellent abrasion and chemical resistance so the identification remains impactful in harsh conditions.
- This B-401 polystyrene material is ideal for use in light-duty areas and is perfect for temporary identification
- Equipped with corner holes for placement and mounting
- Service temperature of -40 to 175° F (-40 to 80°C)
Stop the spread of COVID-19 by posting this sign throughout the facility to remind employees and visitors to use proper hygiene practices to help stop the spread.