Shelf for PIG® Flammable Safety Cabinet, New Pig
10860-048
: Avantor
- Description:Shelf for PIG® flammable safety cabinet
- Dimensions:30.75W×30.5D×1" H
- Environmentally Preferable:
- Cat. No.:10860-048
- For use with:60 gal. standard and highrise or 1-drum flammable safety cabinet
- Supplier no.:CAB765-GV
Additional shelf is designed with the same quality and backed by the same warranty as your PIG® Flammable safety cabinet.
- Heavy-duty 18-gauge galvanized steel shelves provide 350 lb. weight capacity when evenly loaded
Each shelf is built with the same quality and is covered by the same warranty as your PIG® Flammable safety cabinet.