Masterflex® L/S® Digital Drive System, with Computer/Network Compatibility, Cole-Parmer
Catalog # MSPP-HV0755120
Supplier: Avantor
Specifications
- Maximum Flow Rate:3400 ml/min
- Power:90 - 260 VAC, 2.2 A, 50/60 Hz
- Min. Flow Rate:0.006 ml/min
- Description:Masterflex L/S® digital drive, computer-compatible, 0.1 - 600 rpm; 115/230 VAC
- Height:216 mm
- Length:254 mm
- Environmentally Preferable:
- Cat. No.:MSPP-HV0755120
- Width:216 mm
- rpm:0.1 - 600
- Housing material:ABS plastic and aluminum
- Drive IP rating:IP 33
- Remote I/O:0 - 20 mA, 4 - 20 mA, 0 - 10 V, start/stop, direction, and prime via contact closure
Specifications
About this item
Interface these digital drives to a PC or network for automated lab and process applications.
- Flow rate 0.001 to 3400 ml/min. with L/S tubing—flow rate depends on drive rpm pump head, and tubing size
- Digital interface with graphical LCD shows pump performance and operating mode— continuous run, timed dispense, copy dispense, or volume dispense
- Remote control available using analog communication—voltage, current and contact closure
- Dispense by Volume in ml (0.001 to 9999 ml), L, or gal; Copy—1 to 9999 dispense cycles; or Time—time interval of on/off cycles (1 s to 99 h, 59 min., 59 s per cycle)
- Antidrip function ensures dispensing accuracy
- Models with open-head sensor stops the drive when the pump head is opened (when used with sensor-equipped pump head)
- Interface with a PC via RS232 or USB connection
These precision drives offer digital and analog remote control (I/O) options and simple programming—ideal for automated process and network applications. Drives feature a programmable dispense interval that lets you set the delay between dispense cycles for convenient, automated dispensing. Programmed calibration ensures dispense and display accuracy—drive stores one calibration value per tubing size.
Program the drive via the simple membrane keypad; keypad lock/unlock feature protects settings. Motor is reversible so you can purge tubing before or after pumping and pump fluid in either direction.
Ordering information: 1.8 m (6 ft.) line cord with IEC 320/CEE22 socket. These models are shipped with country specific plug/cord set; please specify ultimate destination when ordering.