To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.
Specifications
- Cutting Stroke:33×50×20 mm (max.)
20 mm (vertical)
1 - 5 mm/s (adjustable return stroke) - Description:VT1200 S Fully Automated Vibrating Blade Microtome
- Environmentally Preferable:
- Model:VT1200 S
- W×D×H:60×25×23 cm (basic instrument)
- Cutting Speed:0.01 - 1.5 mm/s (travel speed)
- Magnification:2× Magnifier, Microscope (Options)
- Weight:56 kg (Basic Instrument)
- Cat. No.:76001-018
Specifications
About this item
The fully automated VT1200 S vibrating blade microtome is designed to meet the highest sectioning demands for cutting fresh and fixed tissue in Neuroscience. To achieve sections of the highest quality that retain viable cells on the section surface, the vertical deflection of the blade can be measured by Vibrocheck™ measurement device and minimized with the innovative blade holder.
- Protects delicate specimens
- Double edged razor injector
- Magnetic specimen holders
- Unique sectioning preferences
Minimal vertical deflection protects delicate specimens during sectioning and results in more viable cells on the section surface. Blade holder for double edged razor, injector or sapphire blades supports safer blade handling. A second blade holder helps to avoid contamination of specimens. Magnetic specimen holders support easy specimen handling and reproducible orientation. Semi and fully automated cutting modes accommodate many users unique sectioning preferences.