Lecture Bottle (LB) Gas Cylinder Holder, Justrite®
Supplier: Justrite
Certificates
About this item
Lecture Bottle (LB) Gas Cylinder Holder provides safety when moving and storing of gas cylinders.
- Sized to fit 2" (51 mm) calibration gas cylinders or LB style lecture bottles
- Mount holes: 0.25"
- Durable and chemical resistant
- Designed to either be free-standing or bench mounted with pre-drilled mount holes
The Carrier model is made from chemically welded PVC with formed walls and a loop handle.
Certifications: Holders are NFPA 1 and NFPA 55 approved, OSHA approved, and CGA approved.
Specifications
- Catalog No:
- 76292-542
- 76292-546
- 76292-544
- 76292-424
- Cylinder Type:
- Compressed gas
- Compressed gas
- Compressed gas
- Compressed gas
- Material:
- PVC
- PVC
- PVC
- PVC
- Mounting Type:
- Bench/Wall
- Carrier
- Bench/Wall
- Bench