Order Entry
United States
ContactUsLinkComponent
 
Horizon Horizontal Centrifuge, HORIZON 24, Drucker Diagnostics
Catalog # 76300-136
Supplier:  Drucker
Irregular Voltage
undefined
Horizon Horizontal Centrifuge, HORIZON 24, Drucker Diagnostics
Catalog # 76300-136
Supplier:  Drucker
Supplier Number:  00-284-009-000
Irregular Voltage

Specifications

  • Description:
    HORIZON 24 Routine Lab Centrifuge
  • Environmentally Preferable:
  • Cat. No.:
    76300-136
  • W×D×H:
    15×17×9" (38×43×23 cm)
  • Electrical:
    95 - 253 V, 50/60 Hz
  • Max. speed:
    3400 rpm
  • Weight:
    17 kg (39 lbs.)

Specifications

About this item

The HORIZON 24 routine centrifuge is designed for versatility, large capacity, simplicity, and ease of use. Spin tubes with the simple set-and-lock controls for maximum repeatability. Select from one of three preset cycles with the press of a button, or program your labs custom settings. Lid lights flash throughout the cycle and allow you to easily see the status of the centrifuge.

  • Provides maximum safety and durability
  • Horizontal centrifugation
  • Set and lock to a single setting
  • LED lid lighting indicates status

The convection based cooling system protects the samples even under the heaviest workloads. Lid lights flash at the end of each cycle and continue flashing until the lid is opened. Centrifuge will not run with the lid open and the lid cannot be opened while samples are spinning.