Vibration Generator Set
470304-044
- Description:Vibration Generator Set
- Environmentally Preferable:
- Cat. No.:470304-044
High Quality for the Classroom.
- Sturdy mechanical vibration generator for vibration and wave studies
- Responds to a wide range of frequencies - up to 4000 Hz
- Includes full range of accessories that attach directly to the generator piston
The piston delivers an amplitude of up to 7 mm, depending on the load and frequency.
A comprehensive set of mechanical vibration and wave motion apparatus based on a sturdy, reliable vibration generator that can be used with any frequency generator that can deliver a signal of up to 1 A.
The generator can be used on the bench or attached to stand material via a threaded socket on the bottom surface.