7 oz. 100% Flame Resistant Cotton Coverall, Khaki, Lakeland Industries
: Lakeland
Economical Flame Resistant Coverall for primary protection from flash fire and electrical arc flash.
- Lightweight 7 oz. 100% Flame Resistant Cotton fabric
- NFPA 2112, UL Certified for Flash Fire Protection
- NFPA 70E, CAT2 Electrical Arc Flash Protection
- Pleated back and elastic waist for fit and comfort
- Flared leg cuffs for ease of donning and doffing
Lakeland Economical and Lightweight 7 oz. 100% Flame Resistant Cotton Coverall, dual certified for both flash fire and electrical arc flash protection. Designed for fit and comfort with pleated back, elastic waist, and plenty of pockets. Flared leg openings make donning and doffing easier, and sleeve cuffs feature adjustable snap closures.
: NFPA 2112. NFPA 70E, CAT2.
- Catalog No:
- 75923-668
- 75923-670
- 75923-672
- 75923-674
- 75923-526
- 75923-528
- 75923-530
- 75923-532
- Garment application:
- Industrial, Laboratory
- Industrial, Laboratory
- Industrial, Laboratory
- Industrial, Laboratory
- Industrial, Laboratory
- Industrial, Laboratory
- Industrial, Laboratory
- Industrial, Laboratory
- Risk area:
- Anti-static, Flame-retardant
- Anti-static, Flame-retardant
- Anti-static, Flame-retardant
- Anti-static, Flame-retardant
- Anti-static, Flame-retardant
- Anti-static, Flame-retardant
- Anti-static, Flame-retardant
- Anti-static, Flame-retardant
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- With Press-Stud Fastening
- With Press-Stud Fastening
- With Press-Stud Fastening
- With Press-Stud Fastening
- With Press-Stud Fastening
- With Press-Stud Fastening
- With Press-Stud Fastening
- With Press-Stud Fastening
- Fabric:
- 100% flame resistant cotton fabric
- 100% flame resistant cotton fabric
- 100% flame resistant cotton fabric
- 100% flame resistant cotton fabric
- 100% flame resistant cotton fabric
- 100% flame resistant cotton fabric
- 100% flame resistant cotton fabric
- 100% flame resistant cotton fabric
- Weight:
- 7 oz.
- 7 oz.
- 7 oz.
- 7 oz.
- 7 oz.
- 7 oz.
- 7 oz.
- 7 oz.