Order Entry
United States
ContactUsLinkComponent
 
BT Lab Systems Rotating Mixer/Tube Rotator, G-Biosciences
Catalog # 10856-402
Supplier:  G-Biosciences
BT Lab Systems Rotating Mixer/Tube Rotator, G-Biosciences
Catalog # 10856-402
Supplier:  G-Biosciences
Supplier Number:  BT912

Specifications

  • Description:
    Mixer, Rotating
  • Environmentally Preferable:
  • Tilt Angle:
    0-90° rotating angle
  • Timer:
    999 min
  • Cat. No.:
    10856-402
  • Supplier no.:
    BT912

Specifications

About this item

Rotating Mixer/Tube Rotator

  • Simply designed control panel
  • LED display for time and speed
  • Three different turntables supplied for 1.5ml to 50ml tubes
  • The turntable's gradient can be adjusted from 0-90°Timing function
  • Time range from 0 to 9999min, LED displays remaining time. Beep alarm when program time ends
  • DC brushless motor, speed control accuracy, long life and maintenance-free

The Rotating Mixer's platform gradient is freely adjustable to control degree of mixing. It is capable of long-time continuously uniform working, and is very convenient to operate. Suitable for use in incubators and cold rooms.

The rotating mixer is an everyday rotating mixer with a small footprint and optional platforms.

Ordering information: Optional and additional attachments available: (See Related Accessories); 64 x 1.5/2ml tubes, 18 x 15ml tubes, 10 x 50ml tubes.