About this item
Thermo Scientific™ TSX Series high-performance -30°C auto defrost freezers offer a sustainable choice for clinical and laboratory storage.
- Whisper quiet with a sound level of 52 dBA
- V-drive technology and Smart View compatibility
- Up to 50% less energy usage than conventional refrigerant models
- Lower HVAC costs as a result of less heat emission into the environment
- Easy to use microprocessor control with setpoint security and alarms
- Compatible with wireless monitoring systems and remote alarm contacts
- Standard door locks provide comfort and assurance
- Ergonomic door handle
Thermo Scientific™ TSX Series high-performance -30°C auto defrost freezers are designed with features that support sample protection and sustainability objectives for the storage of clinical and laboratory-grade storage requiring -30°C.
Units are whisper quiet with a sound level of 52 dBA, enabling end users to work alongside the refrigerator without distraction. Unique V-drive technology is designed to detect usage patterns such as door openings when a higher compressor speed is needed and periods of stability where the compressor runs at a lower speed, saving energy without compromising protection. These refrigerators offer up to 50% less energy usage than conventional refrigerant models.
Freezers feature automatic defrost and a microprocessor display.
Temperature range of -35° to -15°C, factory setpoint at -30°.
Specifications
- Catalog No:
- 76208-602
- 75839-096
- 76320-240
- 76320-242
- 76320-234
- 76320-236
- 75839-088
- 76208-604
- Model:
- TSX5030FA
- TSX2330FA
- TSX3030FA
- TSX3030FD
- TSX1230FA
- TSX1230FD
- TSX2330FD
- TSX5030FD
- Environmentally Preferable:
- Safer Human and Environmental Health, Energy Efficient
- Safer Human and Environmental Health, Energy Efficient
- Safer Human and Environmental Health, Energy Efficient
- Safer Human and Environmental Health, Energy Efficient
- Safer Human and Environmental Health, Energy Efficient
- Safer Human and Environmental Health, Energy Efficient
- Safer Human and Environmental Health, Energy Efficient
- Safer Human and Environmental Health, Energy Efficient
- Cat. No.:
- 76208-602
- 75839-096
- 76320-240
- 76320-242
- 76320-234
- 76320-236
- 75839-088
- 76208-604
- Electrical:
- 115 V, 60 Hz, 20 A
- 115 V, 60 Hz, 15 A
- 115 V, 60 Hz, 15 A
- 208 V, 60 Hz, 15 A
- 115 V, 60 Hz, 15 A
- 208 V, 60 Hz, 15 A
- 208 - 230 V, 50/60 Hz, 15 A
- 208 - 230 V, 60 Hz, 15 A
- Shelves/drawers:
- 8 shelves
- 4 shelves
- 4 shelves
- 4 shelves
- 4 shelves
- 4 shelves
- 4 shelves
- 8 shelves
- Door Type:
- Solid doors
- Solid doors
- Solid doors
- Solid doors
- Solid doors
- Solid doors
- Solid doors
- Solid doors
- Environmental Certification:
- Energy Star; EPA SNAP Compliant
- Energy Star; EPA SNAP Compliant
- Energy Star; EPA SNAP Compliant
- Energy Star; EPA SNAP Compliant
- Energy Star; EPA SNAP Compliant
- Energy Star; EPA SNAP Compliant
- Energy Star; EPA SNAP Compliant
- Energy Star; EPA SNAP Compliant