Puritan® 6" Lint-Free Micro-Tip Cotton Swab with Wooden Handle, Puritan Medical Products
10806-010
Product available on GSA Advantage®
- Sterility:Non sterile
- Description:With adhesive
- Environmentally Preferable:
- Cat. No.:10806-010
- Handle length:152.4 mm (6")
- Tip diameter:3.175 mm (0.125")
- Overall length:152.4 mm (6.00")
- Head width:3.175 mm (0.125")
- Head length:11.1 mm (0.437")
- Handle width:2.5 mm (0.1")
- Supplier no.:869-WCS
- Tip length:11.1 mm (0.437")
This cotton tipped applicator is produced with high quality USP grade cotton.
- Lint-free tip
It is bonded securely to a sturdy wood handle by an aqueous-based adhesive. The micro size cotton tip is ideal for hard-to-reach or small areas.
: CE marked.
: Swabs are packaged 100 swabs per bag, 10 bags per box, 10 boxes per case.