Brother® P-Touch® PT-D600 PC-Connectable Label Maker
Catalog # 10746-524
Supplier: Avantor
Specifications
- Description:Label Maker with Starter Tape, Power Adapter, and USB Cable
- Environmentally Preferable:
- Cat. No.:10746-524
- Supplier no.:BRTPTD600
- Power supply:AC Adapter (Included)
- Dimensions:8W x7.625D x 3.375H"
- Print Method:TZE Tape Type
Specifications
About this item
Versatile label maker helps you easily create high-resolution labels up to 24 mm wide by connecting to a PC or Mac and using P-touch Editor Software, or by using its expanded, easy-type QWERTY keyboard.
- Detects and displays color of installed tape on backlit color graphic display
- Super-fast label output and automatic tape cutter—ideal for business use
- Print up to seven lines of text on a label, or print large, easy-read text
- 14 fonts, 10 font styles
Use fonts and graphics from your computer or choose from installed library of fonts, frames, symbols, bar codes, and more. Uses durable, laminated TZe label tape, with split back for easy application.
QWERTY keyboard type.
Ordering information: Manufacturer's two-year limited warranty.
Delivery: Includes 1" (24mm) TZe starter tape, AC adapter and USB cable.