To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.
Specifications
- Length:102 mm (4")
- Material:Stainless steel
- Environmentally Preferable:
- Tip configuration:Cup
- Cat. No.:10198-022
- Tip style:Angled
- Supplier no.:66-5340
Specifications
About this item
Arruga Capsule Forceps are an ophthalmic instrument used for holding the lens capsule during cataract procedures.
The tips are designed not to damage the iris. They are oval shaped with a slight cup and a standard curve.