VWR® Disposable 3-Ply Face Mask
Catalog # 89523-476
Supplier: VWR International
Specifications
- Material:3 ply 28PP+20MB+20PP
- Color:Yellow
- Description:Disposable 3-ply face mask
- Size:17.5×9.5 cm (6.8×3.7")
- Environmentally Preferable:
- Bacterial Filtration Efficiency:≥98%
- Application:Hospital, lab, electric or pharmaceutical cleanroom
- Cat. No.:89523-476
Specifications
About this item
Disposable 3-ply face masks are equipped with earloops for a secure and comfortable fit.
Face masks provide a Bacterial Filtration Efficiency of >98%. These yellow masks are packaged 70 per pack.