Order Entry
United States
ContactUsLinkComponent
Rectangular Retort Stand, Rod, Clamp and Ring Set
Rectangular Retort Stand, Rod, Clamp and Ring Set
Catalog # 470165-450
Supplier:  Wards
undefined
Rectangular Retort Stand, Rod, Clamp and Ring Set
Catalog # 470165-450
Supplier:  Wards
Supplier Number:  MTST5

Specifications

  • Rod length:
    23.6"
  • Description:
    4 Piece Set - Rectangular Retort Stand, Rod, Clamp & Ring Set - Steel Base, Stainless Steel Rod, 3" Steel Support Rings, 3-Pronged Coated Clamp
  • Environmentally Preferable:
  • Cat. No.:
    470165-450
  • Base dimensions:
    8×5"
  • Supplier no.:
    MTST5

Specifications

About this item

This laboratory set includes a retort base made of corrosion resistant, powder coated steel, a stainless steel rod featuring a 10 mm x 1.5 mm metric thread, a support ring and a three-pronged coated clamp.

The 8" long by 5" wide base weighs 1.75 lbs, providing superb stability for experiments & setups. The included rod measures 23.6" tall and is 12 mm in diameter.

Base features a tapped hole, which fits the included rod, and can accommodate other rods with a 10 mm x 1.5 mm metric thread.

The durable and sturdy construction of this set makes it an excellent choice for science classrooms, household laboratories & basic professional laboratory setups.