Order Entry
United States
ContactUsLinkComponent
 
Homeothermic Blanket System, Stoelting
  95060-020
 :  Avantor
Minority or Woman-Owned Business Enterprise
Small Business Enterprise
Homeothermic Blanket System, Stoelting
  95060-020
 :  Avantor
Minority or Woman-Owned Business Enterprise
Small Business Enterprise

 

  • Description:
    Homeothermic blanket system
  • Environmentally Preferable:
  • Cat. No.:
    95060-020
  • Supplier no.:
    50300

 

 

The homeothermic blanket and temperature control system is designed to actively maintain an animal’s body temperature at a preset target value.

  • A 2.0 mm temperature probe provides feedback to the controller about the animal’s core body temperature
  • Three-digit LED digital display on the front panel indicates the temperature in tenths of a °C
  • Temperature probe and heating pad plug into a junction box, which connects to controller via a 2.5 m shielded cable
  • The controller adjusts current to the heating pad to maintain the desired body temperature
  • The proportional DC power supply slowly varies current output to the heating element, based on the resistance of the monitoring thermistor probe
  • As a result, electrical noise and current fluctuations are eliminated

Temperature range: 25 to 45 °C
Resolution: 0.1 °C