About this item
Beef extract is a water soluble powder, standardized for use in microbiological media.
- Salmonella negative
- E. coli negative
- Loss on Drying <7%
- Fat <0.5%
- Nitrogen <16%
- Ash <16%
Beef extract is used in general purpose media. It is recommended for use in bacteriological examination of water, milk, and other materials, where uniform composition of media is important and for biochemical studies, particularly fermentation reactions because of its independence from fermentable substances.
Fat- 0.5%, Nitrogen- 16%, Ash 16%
Beef extract is a water soluble powder,standardized for use in microbiological media.
To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.
Specifications
- Environmentally Preferable: