PIG® Oil-Only Absorbent Sock, New Pig
Catalog # 56620-020
Supplier: New Pig
Specifications
- Description:Oil-Only Absorbent Sock, 12 Socks
- Environmentally Preferable:
- Capacity:Up to 3.8 L (1 gal.) per Sock
- Dimensions:7.6 x 121.9 cm (3 x 48")
- Cat. No.:56620-020
- Supplier no.:SKM210
Specifications
About this item
Mesh skin and spaghetti strip filler design is excellent for pulling in thick oil or for use in fast-moving waters.
- Absorbs and retains oils and oil-based liquids, including lubricants and fuels, without absorbing a drop of water
- Ideal for use on land, but also floats to clean up oil-based liquids on water
- Attached string conveniently allows socks to be tied down, tied together or dipped in non-corrosive wash baths
- Skin is UV resistant up to 12 months; meets NFPA 99 standards for static decay
- Recycled content is ideal when green products are desired or required. Not recommended for use with acids, bases or other corrosive liquids
Tough outer mesh is UV resistant for long-term outdoor use without degradation; lets fluids easily pass through to filler material. Rope running along length of boom withstands up to 400-lb. loads, adding strength for deployment and retrieval. Boom floats at surface for easy retrieval, even when saturated.