Explosion-Proof Single-Phase TEFC Motor, 56C, 0.25 HP/1800 rpm; 115/208-230 V
Catalog # MFLX71006-05
Supplier: Avantor Fluid Handling
CSA Certified
UL Listed
Specifications
See all product configurations- Catalog No:
- MFLX71006-05
- MFLX71006-45
- Motor enclosure type:
- TEFC
- TEFC
- Power conduit box connection:
- Yes
- Yes
- Warranty:
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
For Class 1 Group C and D, Class 2 Group F and G locations.
- Automatic overload protection stops and restarts motor in case of overload or overheating
- UL-listed file no. E-12044
Motors are TEFC (models 70007-00 to -12 are TENV) and include an explosion-proof conduit box (shipped loose).
- Power:115/208 - 230 VAC; 60 Hz; 4,8/2,3-2,4 A; 1 phase
- Description:Explosion-Proof Single-Phase TEFC Motor, 56C, 0,25 HP/1800 rpm; 115/208-230 V
- Length:30,4 cm
- Environmentally Preferable:
- Motor enclosure type:TEFC
- Power conduit box connection:Yes
- Warranty:1 year
- Pk:1
- Max. motor RPM:1800 rpm
- Motor frame size:56C
- Motor hp:1/4
Frequently Bought Together