Conductivity meters, handheld, Portavo® 902 and 904/904 ATEX
Supplier: KNICK
Certificates
About this item
These portable, intuitive conductivity meters, with analogue and digital Memosens® sensor inputs, are suitable for routine measurements. Their versatile functionality, robustness and the large selection of sensors make them the perfect choice for both laboratory and process applications. Waterproof according to IP 66/IP 67.
- Reinforced plastic enclosure for rough industrial applications
- Integrated cover protects the display and serves as laboratory stand
- Analogue (DIN) sensor input and digital Memosens® input, which allows signals to be digitised and transferred via a non contact connection
- Integrated sensor quiver (protective container for sensor) prevents sensor drying out and becoming damaged
- Clear glass display is easy to read, even after years of use
- Automatic status check of the device and sensor; evaluation of the sensor data end calibration intervals
- Memosens®: All information on sensor life are saved directly on the sensor (history of calibration, operation time, lifetime, sensor wear, SIP cycles…)
Portavo® 904 also features a data logger with a capacity of 5000 values, micro USB port for PC connection, power supply, Paraly 112 PC software and Li-ion accumulator.
Portavo® 904 ATEX is the only portable analyser with Zone 0/1 ATEX approval. It is explosion-proof and can be used in harzardous areas. The 904 ATEX meter is supplied with appropriate certification. Replacement copies can be found on the Knick website.
Ordering information: All devices (except for the set) are delivered without sensors, which need to be ordered separately.
Specifications
- Catalog No:
- KNIC904XCONDSET
- 663-0258
- 663-0225
- 663-0224
- Model:
- Portavo® 904 ATEX
- Portavo® 904
- Portavo® 904
- Portavo® 902
- Conductivity range:
- 2-electrode sensor: 0,1 μS...200 mS
4-electrode sensor: 0,1 μS...1000 mS - 2-electrode sensor: 0,1 μS...200 mS
4-electrode sensor: 0,1 μS...1000 mS - 2-electrode sensor: 0,1 μS...200 mS
4-electrode sensor: 0,1 μS...1000 mS - 2-electrode sensor: 0,1 μS...200 mS
4-electrode sensor: 0,1 μS...1000 mS
- Conductivity resolution:
- 0,001 μS/cm (c < 0,05 cm-1)
0,01 μS/cm (c = 0,05...0,2 cm-1)
0,1 μS/cm (c = 0,2...0,8 cm-1)
0,1 μS/cm (c > 0,8 cm-1) - 0,001 μS/cm (c < 0,05 cm-1)
0,01 μS/cm (c = 0,05...0,2 cm-1)
0,1 μS/cm (c = 0,2...0,8 cm-1)
0,1 μS/cm (c > 0,8 cm-1) - 0,001 μS/cm (c < 0,05 cm-1)
0,01 μS/cm (c = 0,05...0,2 cm-1)
0,1 μS/cm (c = 0,2...0,8 cm-1)
0,1 μS/cm (c > 0,8 cm-1) - 0,001 μS/cm (c < 0,05 cm-1)
0,01 μS/cm (c = 0,05...0,2 cm-1)
0,1 μS/cm (c = 0,2...0,8 cm-1)
0,1 μS/cm (c > 0,8 cm-1)
- Conductivity accuracy:
- <±0,5% of value + 0,4 µS
- <±0,5% of value + 0,4 µS
- <±0,5% of value + 0,4 µS
- <±0,5% of value + 0,4 µS
- Conductivity cell constant:
- 0,005...200,0 cm-1 (adjustable)
- 0,005...200,0 cm-1 (adjustable)
- 0,005...200,0 cm-1 (adjustable)
- 0,005...200,0 cm-1 (adjustable)
- Resistivity range:
- 00,00...99,99 MΩ cm
- 00,00...99,99 MΩ cm
- 00,00...99,99 MΩ cm
- 00,00...99,99 MΩ cm
- Salinity range:
- 0,0...45,0 g/kg (0...30 °C)
- 0,0...45,0 g/kg (0...30 °C)
- 0,0...45,0 g/kg (0...30 °C)
- 0,0...45,0 g/kg (0...30 °C)
- TDS range:
- 0...1999 mg/l (10...40 °C)
- 0...1999 mg/l (10...40 °C)
- 0...1999 mg/l (10...40 °C)
- 0...1999 mg/l (10...40 °C)
- Temperature range:
- NTC 30: −20...+120 °C
PT1000: −40...+250 °C
Memosens: −50...+250 °C - NTC 30: −20...+120 °C
PT1000: −40...+250 °C
Memosens: −50...+250 °C - NTC 30: −20...+120 °C
PT1000: −40...+250 °C
Memosens: −50...+250 °C - NTC 30: −20...+120 °C
PT1000: −40...+250 °C
Memosens: −50...+250 °C
- Temperature accuracy:
- <±0,2 K
- <±0,2 K
- <±0,2 K
- <±0,2 K
- Temperature compensation:
- Linear (0...20%/K)
- Linear (0...20%/K)
- Linear (0...20%/K)
- Linear (0...20%/K)
- Data logging capacity:
- 5000 values
- 5000 values
- 5000 values
- -
- Connections:
- 1× multi-contact, 8 pins, for analogue sensors
2×4 mm socket for separate temperature detector
1× M8 socket, 4 pins, for Memosens lab cable - 1× multi-contact, 8 pins, for analogue sensors
2×4 mm socket for separate temperature detector
1× M8 socket, 4 pins, for Memosens lab cable - 1× multi-contact, 8 pins, for analogue sensors
2×4 mm socket for separate temperature detector
1× M8 socket, 4 pins, for Memosens lab cable - 1× multi-contact, 8 pins, for analogue sensors
2×4 mm socket for separate temperature detector
1× M8 socket, 4 pins, for Memosens lab cable
- Outputs:
- Micro USB
- Micro USB
- Micro USB
- -
- Power supply:
- 4 AA batteries (suitable for ATEX areas)
- 4 alkaline AA batteries (1000 h operating time); 4 NiMH or Li-ion batteries (chargeable via USB)
- 4 alkaline AA batteries (1000 h operating time); 4 NiMH or Li-ion batteries (chargeable via USB)
- 4 alkaline AA batteries (1000 h operating time)
- Display:
- LCD, 3 lines
- LCD, 3 lines
- LCD, 3 lines
- LCD, 3 lines
- Compliance:
- IP 66/IP 67; IECEx Ex ia IIC T4/T3 Ga
- IP 66/IP 67
- IP 66/IP 67
- IP 66/IP 67
- W×D×H:
- 132×30×156 mm
- 132×30×156 mm
- 132×30×156 mm
- 132×30×156 mm
- Weight:
- 0,5 kg
- 0,5 kg
- 0,5 kg
- 0,5 kg
Specifications
Related Information
Sensors
Product Information
Frequently Bought Together