Floorstanding cryostat, MNT
Catalog # SLEE10162000
Supplier: Slee
Specifications
- Description:Floorstanding cryostat
- Environmentally Preferable:
- Electrical:115 V, 60 Hz
- W×D×H:760×750×1140 mm
- Weight:154 kg
- Pk:1
Specifications
About this item
This instrument is equipped with a fully automatic rotary microtome with extremely high mechanical stability, tolerance-free roller guides, and state of the art electronic control.
- Motorized advance/return, cutting motor with adjustable speed, large anti-roll plate
- Viewing window made of frost-free dual insulationglass
- Intuitive control panel, automatic defrost
- Two shock freezing positions (optional)
- UV-C disinfection (optional)
The MNT high-end cryostat is designed for histology/ pathology and research applications.
Cutting stroke: 57 mm
Max specimen size: 28 mm
Delivery: Supplied with an operation manual, 5 object holders, a stainless steel rack for object holders, brush, anti-roll plate, bottle cryostat low temperature oil, bottle GryoGlue embedding medium (4x125 ml), box of disposable blades (50) or a steel knife (16 cm C-profile), set of Allen keys.