Order Entry
Poland
ContactUsLinkComponent
 
Periodic acid 99+%, extra pure
 
undefined
Periodic acid 99+%, extra pure

 

  • Environmentally Preferable:

 

 

  • Appearance:
    White to light yellow Crystalline powder or crystals
  • Titration Iodometric:
    ≥99.0 %
  • Sulfated ash:
    ≤0.05 %
  • Identification:
    Positive for periodate
  • Iodide (I):
    ≤10 ppm
  • Bromide and Bromate (as Cl):
    ≤200 ppm
  • Chloride and Chlorate (as Cl):
    ≤200 ppm
  • Nitrate (NO3):
    ≤100 ppm
  • Sulfate (SO4):
    ≤200 ppm
  • Iron (Fe):
    ≤50 ppm
  • Insoluble matter:
    ≤0.01 % (in water)
  • Iodic acid:
    ≤1.0 %

 

 

Frequently Bought Together