- Capacity:12 l
- Description:Culture vessel
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:NAR Certificate of Retirement
- Pk:1
PC culture vessel with white PP closures.
- Thermal resistance −135 to +135 °C, autoclavable
- Shatter-proof, with high mechanical strength
- Brim capacity: 15 L
- Closure diameter (top): 100 mm
- Closure size (side): 38 - 430
- Overall height: 429 mm
- Outer diameter: 289 mm
Lightweight and break resistant. Features 4 shoulder access ports. Graduated in 0,5 L increments from 3 to 12 L. Made from food grade resins that meet the requirements of USP Class VI. Non cytotoxic.
Culture vessels with BioTech mixer.
The Culture Vessel System with BioTech Mixer consists of a 12 L culture vessel with ports (as described above), 1/8 HP overhead drive BioTech mixer, and a lower assembly comprising 340 mm shaft with 100 mm long axial flow glass filled PP impeller and 63,5 mm wide PP baffle. The BioTech mixer provides variable speed, programmable speed/duration control, clockwise and counter clockwise rotation and is specifically designed for maximum efficiency with system components. Vessel and lower assembly are autoclavable.