Specific Gravity Bottle, Gay-Lussac
Catalog # MARI2711000
Supplier: MARIENFELD
Specifications
- Capacity:2 ml
- Description:Specific gravity bottles, calibrated at 20 °C
- Environmentally Preferable:
- Pk:2
Specifications
About this item
The specific gravity bottle is a measuring device to determine the density of liquids.
- Made of borosilicate glass 3.3
- Very good chemical resistance
- Minimal thermal expansion
- High resistance to thermal shocks
- Pear-shaped
- With ground-in glass stopper
- The calibrated versions show the actual capacity ±0,001 ml
- The exact capacity is durably engraved into the glass